Shop All Hand Reamers
Kodiak Cutting Tools
.124 O/U High Speed Steel Reamer Right-Hand Spiral
Mfr # 5488692
Zoro # G8652685
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7/8
- Number of Flutes 4
- Size 0.124 O/U
- Drill Bit Size 0.124 O/U
- Drilling Length .1190
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5488692
- Zoro # G8652685
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 7/8 |
Size | 0.124 O/U |
Drill Bit Size | 0.124 O/U |
Drilling Length | .1190 |
Shank Diameter | 0.119 |
Details
Number of Flutes | 4 |
Description
Right Hand Spiral Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .4650 HSS Straight Shank Chucking Reamer (DWRR.4650)
- K-TOOL INTERNATIONAL 24" L 3-1/2" Cap. Aluminum Aluminum Pipe Wrench, 3-1/2" Cap, 24" (KTI-49124)
- PROTO 1-1/2" Drive Universal Joint SAE (J15670A)
- FEIN Cutter (64301003010)
- KODIAK CUTTING TOOLS 1" High Speed Steel Hand Reamer Straight Flute Straight Shank (5497415)
- KODIAK CUTTING TOOLS #30 Cobalt Reamer Right-Hand Spiral (5490661)
- KODIAK CUTTING TOOLS .3730 High Speed Steel Reamer Right-Hand Spiral Dowel Pin Sizes (5492300)
- KODIAK CUTTING TOOLS 3/8 High Speed Steel Reamer Right-Hand Spiral (5489649)
- KODIAK CUTTING TOOLS 31/64 Cobalt Reamer Right-Hand Spiral (5491805)
- KODIAK CUTTING TOOLS 13/64 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497096)
- H & H INDUSTRIAL PRODUCTS G High Speed Steel Adjustable Blade Reamer (27/32-15/16) (2006-9184)
- Kodiak Cutting Tools Reamers