Shop All Hand Reamers
Kodiak Cutting Tools
.124 O/U Cobalt Reamer Right-Hand Spiral
Mfr # 5490628
Zoro # G8577898
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7/8
- Number of Flutes 4
- Size 0.124 O/U
- Drill Bit Size 0.124 O/U
- Drilling Length .1190
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5490628
- Zoro # G8577898
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 7/8 |
Size | 0.124 O/U |
Drill Bit Size | 0.124 O/U |
Drilling Length | .1190 |
Shank Diameter | 0.119 |
Details
Number of Flutes | 4 |
Description
Right Hand Spiral FluteStraight Shank
Cobalt
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Cobalt
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 9 ft. 8" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99575-09-08)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 9,000 RPM, 1.0 hp (52665)
- THRIFCO PLUMBING 10 Inch IN-Line Post Carbon Filter Cartridge with Push Fittings (4601829)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC Let-F (C71076)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Reamer Right-Hand Spiral (5490023)
- KODIAK CUTTING TOOLS 23/32 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497316)
- KODIAK CUTTING TOOLS #14 High Speed Steel Reamer Right-Hand Spiral (5488967)
- KODIAK CUTTING TOOLS .3120 High Speed Steel Reamer Right-Hand Spiral Dowel Pin Sizes (5492289)
- KODIAK CUTTING TOOLS 15/32 High Speed Steel Reamer Right-Hand Spiral (5489847)
- KODIAK CUTTING TOOLS .1865 O/U Cobalt Reamer Right-Hand Spiral (5490925)
- HHIP .251 X 1-1/2 X 6" High Speed Steel 6F Straight Shank Chucking Reamer (2006-3560)
- Kodiak Cutting Tools Hand Reamers