Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1235 Carbide Reamer Decimal Size
Mfr # 5458530
Zoro # G9183635
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/4
- Material Carbide
- Number of Flutes 4
- Size 0.1235
- Drill Bit Size 0.1235
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458530
- Zoro # G9183635
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 2-1/4 |
Size | 0.1235 |
Drill Bit Size | 0.1235 |
Drilling Length | 5/8 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 2, 5/16-18X40, Plastic, Red RAL 3020, Comp: Steel (K0269.2A384X40)
- STARRETT Band Saw Blade, 11 ft. 3" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-11-03)
- STARRETT Band Saw Blade, 12 ft. 10" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-12-10)
- KLEIN TOOLS 8 11/16 in 2000(TM) Linemans Plier High Leverage, Steel (D2000-8)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- Kodiak Cutting Tools Reamers