Shop All Taper Pin Reamers
Kodiak Cutting Tools
.1230 Cobalt Reamer Straight Flute Dowel Pin Sizes
Mfr # 5488098
Zoro # G8647408
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7/8
- Number of Flutes 4
- Size 0.123
- Drill Bit Size 0.123
- Drilling Length .1190
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5488098
- Zoro # G8647408
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
Overall Length | 7/8 |
Size | 0.123 |
Drill Bit Size | 0.123 |
Drilling Length | .1190 |
Shank Diameter | 0.119 |
Details
Number of Flutes | 4 |
Description
Cobalt Dowel Pin Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 1" Impact T20 Insert Bits (15 Pack) (48-32-5011)
- J.W. WINCO J.W. Winco GN76 Phenolic Mushroom Knob Tapped 25mm Diameter 21mm Length M6x1.0 (6NB76/D)
- INGERSOLL-RAND HAMMER AIR W/CHISEL 5 PC 3500 BPM (IR116K)
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Rect, 25 ft. (40-6325)
- KODIAK CUTTING TOOLS .4995 Cobalt Reamer Straight Flute Dowel Pin Sizes (5488241)
- KODIAK CUTTING TOOLS .1247 Cobalt Reamer Straight Flute Dowel Pin Sizes (5488109)
- KODIAK CUTTING TOOLS .4370 Cobalt Reamer Straight Flute Dowel Pin Sizes (5488219)
- DRILL AMERICA #12 HSS Helical Flute Taper Pin Reamer (DWRRTPH12)
- DRILL AMERICA #10 HSS Spiral Flute Taper Pin Reamer (DWRRTPS10)
- DRILL AMERICA #5 HSS Helical Flute Taper Pin Reamer (DWRRTPH5)
- DRILL AMERICA #7 HSS Straight Flute Taper Pin Reamer (DWRRTP7)
- Kodiak Cutting Tools Reamers