Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1230 Carbide Reamer Decimal Size
Mfr # 5458519
Zoro # G9181690
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Overall Length 2-1/4
- Size 0.123
- Number of Flutes 4
- Drill Bit Size 0.123
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458519
- Zoro # G9181690
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 2-1/4 |
Size | 0.123 |
Drill Bit Size | 0.123 |
Drilling Length | 5/8 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 8-1/4" Aluminum Cutting blade, 1" Arbor (A210TCT-60CS)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-158)
- WESTWARD Box End Wrench, 1/4x5/16 in., 7-15/64 L (5MP90)
- WILLIAMS T/H 12In Wedge (WG6412TH)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- Kodiak Cutting Tools Carbide Chucking Reamers