Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1220 Carbide Reamer Decimal Size
Mfr # 5458508
Zoro # G9182707
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/4
- Material Carbide
- Number of Flutes 4
- Size 0.122
- Drill Bit Size 0.122
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458508
- Zoro # G9182707
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 2-1/4 |
Size | 0.122 |
Drill Bit Size | 0.122 |
Drilling Length | 5/8 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 131.5-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (446791)
- GEARWRENCH 13 Piece 1/4" Drive 12 Point Deep Metric Socket Set (80308)
- TOOLPRO 6 in ErgoGrip Drywall Utility Saw (TP02010)
- MOODY TOOL Reversible Shirt Pocket Scriber w/Magnet (51-1521)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- Kodiak Cutting Tools Carbide Chucking Reamers