Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1210 Carbide Reamer Decimal Size
Mfr # 5458497
Zoro # G9182506
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/4
- Size 0.121
- Number of Flutes 4
- Material Carbide
- Drill Bit Size 0.121
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458497
- Zoro # G9182506
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 2-1/4 |
Size | 0.121 |
Drill Bit Size | 0.121 |
Drilling Length | 5/8 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Threading Tool Holder, NSR16-3D, RH (73310158802)
- KEO Slotting Saw, 3/16" Cutter Thickness (MS3031-3X3/16X1-28T 105-07530)
- MOORE & WRIGHT Digital Indicator 0-50MM/2" (MW415-04)
- BAHCO Bahco Multi-Purpose Snip, 7-3/4" (2744)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- Kodiak Cutting Tools Reamers