Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.121 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5474161
Zoro # G8594269
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7/8
- Material High Speed Steel
- Size 0.121
- Number of Flutes 4
- Drill Bit Size 0.121
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5474161
- Zoro # G8594269
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 7/8 |
Size | 0.121 |
Drill Bit Size | 0.121 |
Drilling Length | 0.1190 |
Shank Diameter | 0.119 |
Details
Material | High Speed Steel |
Number of Flutes | 4 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Combination Wrench 6mm, 1000V Insulated (MEB6-I)
- PRO-GRADE TOOLS Mini Bolt Cutter, 8" (15408)
- WILLIAMS Williams Flex Head Ratchet, 3/8" D (B-52EHFB)
- SUNEX SKT SET 1/2" DR 8 PC EXTRA DEEP SAE IMP (SU2848)
- KODIAK CUTTING TOOLS .216 HSS Chucking Reamer Straight Flute Straight Shank (5475877)
- KODIAK CUTTING TOOLS 15.50mm HSS Chucking Reamer Straight Flute Straight Shank (5484776)
- KODIAK CUTTING TOOLS .342 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478352)
- KODIAK CUTTING TOOLS .4995 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481652)
- KODIAK CUTTING TOOLS #39 HSS Chucking Reamer Straight Flute Straight Shank (5483269)
- KODIAK CUTTING TOOLS #58 HSS Chucking Reamer Straight Flute Straight Shank (5482983)
- DRILL AMERICA .1165 HSS Straight Shank Chucking Reamer (DWRR.1165)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers