Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
12.0mm Carbide Jobber Length Drill ALTIN Coated
Mfr # 5529106
Zoro # G8614316
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$212.99
Free 30-Day Returns
Key Features
- Drill Bit Size 0.4724 (12.0mm)
- Size 0.4724 (12.0mm)
- Overall Length 120
- Number of Flutes 2
- Drilling Length 76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5529106
- Zoro # G8614316
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.4724 (12.0mm) |
Size | 0.4724 (12.0mm) |
Overall Length | 120 |
Drilling Length | 76 |
Length of Cut | 76 |
Details
Number of Flutes | 2 |
Coating | ALTIN |
Description
These Kodiak Cutting Tools® solid carbide jobber drills feature a 25 degree helix angle and a 118 degree split point. As with all of our solid carbide tools, these drill bits are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of solid carbide drills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide Jobber Length Drill ALTiN Coated 2 Flute 25° Helix 118° Split Point Jobber Length These drill bits require rigid toolholding and workholding to be run properly and avoid breakage Metric Sizes
ALTIN Coating: A high performance coating for drilling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
ALTIN Coating: A high performance coating for drilling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combo Ratchet Wrench, 1/4", Hi-Polish (1208NRC)
- CHICAGO-LATROBE 29PC Left-Hand Helix Jobber Length Drill Set Chicago-Latrobe 150L Bright HSS LHS/LHC 1/16-1/2x1/64 (69876)
- ROBERTS Pro Pull Bar, 16-1/4 In, Steel (10-18-8)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (1951-1X-5PK)
- KODIAK CUTTING TOOLS 1/16 Carbide Jobber Length Drill (5438939)
- KODIAK CUTTING TOOLS 13/64 Carbide Jobber Length Drill (5439038)
- KODIAK CUTTING TOOLS 37/64 Jobber Length Drill Oxided 118 Deg. Pt (5405026)
- KODIAK CUTTING TOOLS 1.10mm Carbide Jobber Length Drill (5516819)
- KODIAK CUTTING TOOLS #26 Jobber Length Drill Oxided HD 135 Deg. Split Pt (5408392)
- KODIAK CUTTING TOOLS #59 Carbide Jobber Length Drill ALTIN Coated (5528589)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #35 (54045)
- Kodiak Cutting Tools Drill Bits