Shop All Carbide End Mills
Kodiak Cutting Tools
12.0mm Carbide Endmill 4 Flute Single End Metric
Mfr # 5433912
Zoro # G8620239
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 75
- Number of Flutes 4
- Length of Cut 25
- Size 0.4724 (12.0mm)
- Drill Bit Size 0.4724 (12.0mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5433912
- Zoro # G8620239
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 75 |
Length of Cut | 25 |
Size | 0.4724 (12.0mm) |
Drill Bit Size | 0.4724 (12.0mm) |
Drilling Length | 12 |
Shank Diameter | 12 |
Details
Number of Flutes | 4 |
Description
These Kodiak Cutting Tools® square end four flute metric carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these 4-flute center cutting end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide End Mill 4 Flute Metric End Mill Square End Single End 30° Helix Regular Length Millimeter Sizes Center Cutting Carbide Endmill
Other Metric Carbide End Mills and Millimeter Size Tools Available
View Carbide End Mill Speeds & FeedsMetric Carbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.00mm, -.05mm-.0025mm,-.01mm
Other Metric Carbide End Mills and Millimeter Size Tools Available
View Carbide End Mill Speeds & FeedsMetric Carbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.00mm, -.05mm-.0025mm,-.01mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Machinists Levels Tube, Brass (PT99429)
- BON TOOL Bon 84-563 Sledge Hammer, 10 Lb, 34" Fiberglass Handle (84-563)
- KLEIN TOOLS Battery-Operated Crimper, BG Die/D3 Groove, 4 Ah (BAT207T14H)
- KESON 25 ft Tape Measure, 1 in Blade (PGPRO1825V)
- KODIAK CUTTING TOOLS 1/2 Carbide Endmill 4 Flute Single End w/Corner Radius ALTIN Coated (5452799)
- KODIAK CUTTING TOOLS 1/8 5 Flute Carbide Endmill Stub Length 45 Deg. ALTIN w/Corner Radius (5449290)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Single End Ball Nose Stub ALTIN Coated (5433681)
- KODIAK CUTTING TOOLS 1/8 2 Flute Carbide Endmill Single End TICN Coated (5463524)
- KODIAK CUTTING TOOLS 1/8 2 Flute Carbide Endmill Long Length- 45 Deg. ZRN Coated (5449946)
- KODIAK CUTTING TOOLS 3/4 Carbide Endmill 4 Flute Single End Extra Long Length (5437795)
- KODIAK CUTTING TOOLS 5/8 Carbide Endmill 4 Fl Left Hand Spiral Left Hand Carbide End Mill (86279562)
- Kodiak Cutting Tools End Mills