Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1200 (N31) Carbide Reamer Standard Sizes
Mfr # 5458486
Zoro # G9182025
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Overall Length 2-1/4
- Material Carbide
- Size 0.1200 (#31)
- Drill Bit Size 0.1200 (#31)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458486
- Zoro # G9182025
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 2-1/4 |
Size | 0.1200 (#31) |
Drill Bit Size | 0.1200 (#31) |
Drilling Length | 5/8 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-7/8" x 2" Annular Cutter (49-59-2188)
- BOSCH Switch (1617200120)
- STARRETT Bi-Metal Fast Cut Hole Saw 4" (102mm) (FCH0400-G)
- S&G TOOL AID $MIGHTY CUTTER (SG14300)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- ZORO SELECT Chucking Reamer, 3/16 In, 4 Flute, Carbide (500-001012)
- Kodiak Cutting Tools Reamers