Shop All Carbide End Mills
Kodiak Cutting Tools
1/2 VI Pro 4 Flute Carbide Endmill ALCRO-MAX Coated w/Corner Radius
Mfr # 5547361
Zoro # G8620150
Free Shipping & Returns
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3
- Number of Flutes 4
- Length of Cut 1
- Corner Radius 0.12
- Size 0.5000 (1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5547361
- Zoro # G8620150
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3 |
Length of Cut | 1 |
Corner Radius | 0.12 |
Size | 0.5000 (1/2) |
Drill Bit Size | 0.5000 (1/2) |
Drilling Length | 1/2 |
Details
Number of Flutes | 4 |
Coating | AL CRO |
Flats | NO |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Stainless Steel Dry Banjo Taper (TP03090)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11220)
- LINK HANDLES Hammer Handle, 3-4 lb., 16", Wax, Industrial (65711GRA)
- VIM PRODUCTS 14-Piece 3/8 in. Square Drive Fractional SAE Extra Long Hex and Ball Hex Driver Set (HXL100)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Single End Ball Nose ALTIN Coated (5438521)
- KODIAK CUTTING TOOLS 1/8 2 Flute Carbide Endmill 45 Deg. ZRN Coated w/Corner Radius (5450430)
- KODIAK CUTTING TOOLS 1/8 VI Pro Carbide Endmill 5 Flute ALCRO-MAX Coated (5557877)
- KODIAK CUTTING TOOLS 1/8 3 Flute Carbide Endmill Long 45 Deg. ZRN Coated w/Corner Radius (5450892)
- KODIAK CUTTING TOOLS 1/8 5 Flute Carbide Endmill Stub Length 45 Deg. ALTIN Coated (5449092)
- KODIAK CUTTING TOOLS 5/32 Solid Micrograin 2 Flute Carbide Endmill Single End (5429666)
- KODIAK CUTTING TOOLS 1/8 Carbide Endmill 4 Flute Extra Long w/Corner Radius ALTIN Coated (5455395)
- Kodiak Cutting Tools Carbide End Mills