Shop All Carbide End Mills
Kodiak Cutting Tools
1/2 VI Pro 4 Flute Carbide Endmill ALCRO-MAX Coated w/Corner Radius
Mfr # 5547339
Zoro # G8611385
product price: $87.45
/ea
Free Shipping & Returns
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3
- Number of Flutes 4
- Length of Cut 1
- Size 0.5000 (1/2)
- Corner Radius 0.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5547339
- Zoro # G8611385
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3 |
Length of Cut | 1 |
Size | 0.5000 (1/2) |
Corner Radius | 0.06 |
Drill Bit Size | 0.5000 (1/2) |
Drilling Length | 1/2 |
Details
Number of Flutes | 4 |
Flats | NO |
Coating | AL CRO |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2" Drive, 9/16" SAE Socket, 6 Points (KTI-23118)
- KIPP Wing Grip D=M05 A=38, H=18, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black (K0274.905)
- URREA 12-point Non-sparking Combination Set of 15Pc (UH1200FM)
- TEKTON #2 Phillips High-Torque Screwdriver (DHP31002)
- KODIAK CUTTING TOOLS 1/8 2 Flute Carbide Endmill Long Length- 45 Deg. ZRN Coated (5449946)
- KODIAK CUTTING TOOLS 13/64 Carbide Endmill 4 Flute Single End ALTIN Coated (5466461)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Single End Long ALTIN Coated (5436618)
- KODIAK CUTTING TOOLS 5/16 Carbide Endmill 4 Flute Single End Stub Length (5431239)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Long w/Corner Radius ALTIN Coated (5453855)
- KODIAK CUTTING TOOLS 5/16 Carbide Endmill 4 Flute Single End Ball Nose Stub ALTIN Coated (5433692)
- MICRO 100 Carbide End Mill, Dia 3/32, Cut L 3/8 (EMS-093-3)
- Kodiak Cutting Tools End Mills