Shop All Bridge Reamers
Kodiak Cutting Tools
1/2 Taper Shank Bridge Reamer Left-Hand Spiral
Mfr # 5498053
Zoro # G8599424
product price: $97.15
/ea
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9
- Size 1/2
- Number of Flutes 5
- Drill Bit Size 1/2
- Drilling Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5498053
- Zoro # G8599424
- Country of Origin United States
- Category Bridge Reamers
Dimensions
Overall Length | 9 |
Size | 1/2 |
Drill Bit Size | 1/2 |
Drilling Length | 2 |
Details
Number of Flutes | 5 |
Morse Taper | 2 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 5/64 Power Bit x 6 (1150H0564A)
- GEARWRENCH 3/8" Drive 6 Point Standard Metric Socket 11mm (80379)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 1/4"-12 Point (JSCV08T)
- CTA MANUFACTURING Erp Torx Socket Set 16 Pc (CTA1220)
- KODIAK CUTTING TOOLS 15/16 Taper Shank Bridge Reamer Left-Hand Spiral (5496854)
- KODIAK CUTTING TOOLS 7/16 Taper Shank Bridge Reamer Left-Hand Spiral (5498042)
- ZORO SELECT Construction Reamer, 15/16 In., 7 In. L (13H860)
- EAGLE TAPTEK CUTTING TOOLS 11/16 HIGH SPEED STEEL TAPER CAR REAMER 1/2 SHANK SPIRAL FLUTE (CR925-044-I)
- DRILL AMERICA 1" Hex Shank Bridge Reamer (DWRRB1HEX)
- DRILL AMERICA 1-1/16" HSS 3MT Straight Flute Bridge Reamer (DWRRBST1-1/16)
- ZORO SELECT Construction Reamer, 3/4 In., 7 In. L, Flute Length: 5 in (12G355)
- Kodiak Cutting Tools Reamers