Shop All Carbide End Mills
Kodiak Cutting Tools
1/2 Solid Carbide Roughing Endmill 4 Flute Fine Pitch Long Series
Mfr # 5562191
Zoro # G8600246
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3
- Number of Flutes 4
- Size 0.5000 (1/2)
- Drill Bit Size 0.5000 (1/2)
- Drilling Length 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5562191
- Zoro # G8600246
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3 |
Size | 0.5000 (1/2) |
Drill Bit Size | 0.5000 (1/2) |
Drilling Length | 1/2 |
Details
Number of Flutes | 4 |
Coating | ALTIN |
Description
Our solid carbide fine pitch roughing end mill is designed to remove maximum material with minimum vibration or chatter, while milling faster than conventional finishing endmills.
Excellent for: Hardened Steels. Titanium, Inconel, Space Age Materials Premium Sub-Micrograin Solid Carbide
End Mills4 Flute, 30 Degree Helix ALTiN Coated
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View Carbide Roughing End Mill Speeds and Feeds
Size RangeDiameterShank1/8"-1/2"+.000, -.002-.0001,-.0004 ISO H65/8"-1"+.000, -.003-.0001,-.0004 ISO H6
End Mills4 Flute, 30 Degree Helix
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View Carbide Roughing End Mill Speeds and Feeds
Size RangeDiameterShank1/8"-1/2"+.000, -.002-.0001,-.0004 ISO H65/8"-1"+.000, -.003-.0001,-.0004 ISO H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Fresno Trowel, Tooth Thread, BS, 48"x5" (CC824B)
- POWERBUILT 40" Flexible Wiring Guide Tool (647733)
- ZORO SELECT Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-101875)
- 3M DBI-SALA Trigger Coil Tether, 1-1/4" W, PK10 (1500068)
- KODIAK CUTTING TOOLS 0.100 Carbide Endmill 4 Flute Micro Square End (5447134)
- KODIAK CUTTING TOOLS 3/16 2 Flute Carbide Endmill Single End Extra Long ALTIN Coated (5437531)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Double End ALTIN Coated (5434583)
- KODIAK CUTTING TOOLS 1/2 Carbide Endmill 4 Flute Single End Extra Long Length (5437762)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Single End Long ALTIN Coated (5436618)
- KODIAK CUTTING TOOLS 0.040 Carbide Endmill 4 Flute Micro w/Corner Radius (5519734)
- OSG Carbide End Mill, 404, 3.0mm D, 9mm Cut L (404-1181)
- Kodiak Cutting Tools Carbide End Mills