Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
#12 Jobber Length Drill Black & Gold HD 135 Deg. Split Pt
Mfr # 5409503
Zoro # G8604814
$37.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1890 (#12)
- Size 0.1890 (#12)
- Overall Length 3-1/2
- Number of Flutes 2
- Drilling Length 2-5/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5409503
- Zoro # G8604814
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.1890 (#12) |
Size | 0.1890 (#12) |
Overall Length | 3-1/2 |
Drilling Length | 2-5/16 |
Details
Number of Flutes | 2 |
Description
Jobber Length Black & Gold
Heavy Duty Wire Gauge (Number) Sizes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Impact Insert Bit Square #2-250 (76584)
- KO-KEN Bit Socket set XZN M5-M14 Triple Square 150mm 6 pieces 1/2 Sq. Drive (RS4020/6-L60)
- BON TOOL Step Tool, Inside Blue Steel 6" X 6", 3/4" Radius 6" Lip Wood Handle (82-232)
- KEO Countersink, 1 FL, 100 Deg, 1/4, HSS (53140)
- KODIAK CUTTING TOOLS 5/32 Carbide Jobber Length Drill ALTIN Coated (5527412)
- KODIAK CUTTING TOOLS 1.10mm Carbide Jobber Length Drill (5516819)
- KODIAK CUTTING TOOLS E Jobber Length Drill Cobalt ALTIN Coated 135 Deg. Split Pt (5536289)
- KODIAK CUTTING TOOLS H Carbide Jobber Length Drill ALTIN Coated (5527742)
- KODIAK CUTTING TOOLS #26 Jobber Length Drill Oxided HD 135 Deg. Split Pt (5408392)
- KODIAK CUTTING TOOLS #42 Jobber Length Drill Oxided HD 135 Deg. Split Pt (5408568)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 3/8 (42624)
- Kodiak Cutting Tools Jobber Length Drill Bits