Shop All Taper Shank Drill Bits
Kodiak Cutting Tools
1/2 High Speed Steel Taper Pipe Reamer
Mfr # 5497514
Zoro # G8674367
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1/2
- Size 1/2
- Overall Length 3-1/8
- Number of Flutes 6
- Drilling Length .6875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5497514
- Zoro # G8674367
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 1/2 |
Size | 1/2 |
Overall Length | 3-1/8 |
Drilling Length | .6875 |
Large Diameter | 0.751 |
Shank Diameter | 0.6875 |
Square Size | 0.515 |
Small Diameter | 0.665 |
Details
Number of Flutes | 6 |
Description
Taper Pipe Reamer
High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wall Scraper, Flexible, 3", Carbon Steel (13A694)
- ALL-SOURCE 5 Oz. Steel Tack Hammer with Hardwood Handle (353280)
- BONDHUS 7/64" Ball End Blade - Long Length (406)
- WELLER Crescent 17 mm X 1/2 in. drive Metric 6 Point Impact Socket 1 pc (CIMS16N)
- KODIAK CUTTING TOOLS 25/32 Drill Taper Shank Black Oxide Finish 118 Deg. Pt (5415619)
- KODIAK CUTTING TOOLS 37/64 Drill Taper Shank Black Oxide Finish 118 Deg. Pt (5415476)
- KODIAK CUTTING TOOLS #4 High Speed Steel Taper Pin Reamer Straight Flute (5496227)
- KODIAK CUTTING TOOLS #3/0 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496623)
- KODIAK CUTTING TOOLS #9 High Speed Steel Taper Pin Reamer Straight Flute (5496282)
- KODIAK CUTTING TOOLS 1-3/32 Drill Taper Shank Black Oxide Finish 118 Deg. Pt (5415839)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 17/32 (C12188)
- Kodiak Cutting Tools Taper Shank Drill Bits