Shop All Hand Reamers
Kodiak Cutting Tools
#12 High Speed Steel Reamer Right-Hand Spiral
Mfr # 5489022
Zoro # G8665495
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/8
- Number of Flutes 6
- Size 0.1890 (#12)
- Drill Bit Size 0.1890 (#12)
- Drilling Length .1805
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5489022
- Zoro # G8665495
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 1-1/8 |
Size | 0.1890 (#12) |
Drill Bit Size | 0.1890 (#12) |
Drilling Length | .1805 |
Shank Diameter | 0.1805 |
Details
Number of Flutes | 6 |
Description
Right Hand Spiral Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Cutting Wheel, Diamond, 3-1/2 in. dia. (US540-01)
- STARRETT Digital Caliper, 0-12"/0-300mm Range (EC799A-12/300 W/SLC)
- SENCO 3 in. L Driver Bit , 2PK (EA0402)
- LENOX MANDREL9/16-1 3/16""/2CH (1779774)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Reamer Right-Hand Spiral (5490023)
- KODIAK CUTTING TOOLS 1" High Speed Steel Hand Reamer Straight Flute Straight Shank (5497415)
- KODIAK CUTTING TOOLS #46 High Speed Steel Reamer Right-Hand Spiral (5488472)
- KODIAK CUTTING TOOLS .1865 O/U Cobalt Reamer Right-Hand Spiral (5490925)
- KODIAK CUTTING TOOLS .3135 O/U High Speed Steel Reamer Right-Hand Spiral (5489484)
- KODIAK CUTTING TOOLS 5/32 Cobalt Reamer Right-Hand Spiral (5490771)
- DRILLCO 11/16, HAND REAMER SPIRAL FLUTE - 4450E (445E144)
- Kodiak Cutting Tools Reamers