Shop All Expansion Reamers
Kodiak Cutting Tools
1/2 High Speed Steel Expansion Reamer Straight Flute Taper Shank
Mfr # 5494863
Zoro # G8611586
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Overall Length 8
- Size 1/2
- Drill Bit Size 1/2
- Drilling Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5494863
- Zoro # G8611586
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Overall Length | 8 |
Size | 1/2 |
Drill Bit Size | 1/2 |
Drilling Length | 1 |
Length of Cut | 1 |
Details
Number of Flutes | 6 |
Morse Taper | 1 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For RIDGID, OF45200SS (OF45200SS)
- KNIPEX Assorted Pliers Sets, 5 pc Automotive St (9K 00 80 108 US)
- FREUD Spoilboard Surfacing and Mortising Bit, 1 (16-108)
- BOSCH Long Pick And Hook Set (4-Piece) (8263)
- KODIAK CUTTING TOOLS 1-7/16 Inch HSS Expansion Reamer Straight Flute Taper Shank (5495160)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494610)
- KODIAK CUTTING TOOLS 9/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494522)
- YANKEE Reamer, Expansion Reamer, 1.0000 In (431-1)
- DRILL AMERICA 7/16" HSS Straight Flute Hand Expansion Reamer (DWRRHDE7/16)
- MILWAUKEE TOOL Reamer Attachment for M18 FUEL Compact Band Saw (49-90-2029)
- DRILL AMERICA 11/16" HSS Straight Flute Hand Expansion Reamer (DWRRHDE11/16)
- Kodiak Cutting Tools Expansion Reamers