Shop All Expansion Reamers
Kodiak Cutting Tools
1/2 High Speed Steel Expansion Reamer Straight Flute Straight Shank
Mfr # 5494500
Zoro # G8588845
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8
- Number of Flutes 6
- Size 0.5000 (1/2)
- Drill Bit Size 0.5000 (1/2)
- Drilling Length 7/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5494500
- Zoro # G8588845
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Overall Length | 8 |
Size | 0.5000 (1/2) |
Drill Bit Size | 0.5000 (1/2) |
Drilling Length | 7/16 |
Length of Cut | 1 |
Details
Number of Flutes | 6 |
Description
Expansion ReamerStraight Flute Straight Shank High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch, 47/64 In Tip, 4-7/8 In L (22N829)
- AMERICAN HAMMER Sledge Hammer, 1/2 lb., 10 In, Hickory (AM08BRWG)
- HOUGEN 45MM X 50MM 12,000-Series Annular Cutter (12445)
- HALDER SIMPLEX Simplex 40 Mallet w/Soft Blue (3012.04)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494610)
- KODIAK CUTTING TOOLS 1-7/16 Inch HSS Expansion Reamer Straight Flute Taper Shank (5495160)
- KODIAK CUTTING TOOLS 9/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494522)
- DRILL AMERICA 3/4" HSS Taper Shank Machine Expansion Reamer (DWRRETS3/4)
- DRILL AMERICA 1/2" HSS Straight Shank Machine Expansion Reamer (DWRRE1/2)
- DRILL AMERICA 3/4" HSS Straight Flute Hand Expansion Reamer (DWRRHDE3/4)
- DRILL AMERICA 3/4" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES3/4)
- Kodiak Cutting Tools Expansion Reamers