Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
1/2 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5484600
Zoro # G8584049
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8
- Size 0.5000 (1/2)
- Material High Speed Steel
- Number of Flutes 6
- Drill Bit Size 0.5000 (1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5484600
- Zoro # G8584049
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 8 |
Size | 0.5000 (1/2) |
Drill Bit Size | 0.5000 (1/2) |
Drilling Length | .4355 |
Shank Diameter | 0.4355 |
Length of Cut | 2 |
Details
Material | High Speed Steel |
Number of Flutes | 6 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Hose Grip Pliers, Medium, 11" (60777)
- WILLIAMS 10 in Curved Jaw Locking Plier (23303)
- MILWAUKEE TOOL Milwaukee Diamond Plus Hole Saw, 1-3/8 in Dia, 1-1/2 in D Cutting, 5/8-18 Arbor, 4 TPI (49-56-5625)
- KLEIN TOOLS High Speed Drill Bit, 3/8-Inch, 118-Degree (53120)
- KODIAK CUTTING TOOLS .509 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481795)
- KODIAK CUTTING TOOLS .0775 HSS Chucking Reamer Straight Flute Straight Shank (5473391)
- KODIAK CUTTING TOOLS .1965 HSS Chucking Reamer Straight Flute Straight Shank (5475514)
- KODIAK CUTTING TOOLS .9395 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482554)
- KODIAK CUTTING TOOLS #52 HSS Chucking Reamer Straight Flute Straight Shank (5483082)
- KODIAK CUTTING TOOLS .275 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477021)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, HSS (11V314)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers