Shop All Hand Taps
Kodiak Cutting Tools
1/2 Countersink Single Flute 82 Deg.
Mfr # 5413485
Zoro # G8652125
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 1
- Overall Length 1-13/32
- Drill Bit Size 0.5000 (1/2)
- Size 0.5000 (1/2)
- Drilling Length 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5413485
- Zoro # G8652125
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 1-13/32 |
Drill Bit Size | 0.5000 (1/2) |
Size | 0.5000 (1/2) |
Drilling Length | 1/4 |
Details
Number of Flutes | 1 |
Description
Made with Premium Grade High Speed Steel
82 Degree Include Angle
Single Flute for Maximum Chip Evacuation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Hardie Bld Fc 7-1/4 X4T (D0704DH)
- CRAFTSMAN Wrenches, 19mm Standard Metric Combinati (CMMT42921)
- TITAN Brass Non-Sparking Hammer, 2 lb. (63216)
- DEWALT MESH OSCILLATING TRIANGLE 80 GRIT (5 PACK) (DWASPTRIM80)
- KODIAK CUTTING TOOLS M12X1.25 High Speed Steel Standard Hand Tap Metric (5511693)
- KODIAK CUTTING TOOLS M16X2.0 High Speed Steel Standard Hand Tap Metric (5511319)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Standard Hand Tap Metric (5510967)
- KODIAK CUTTING TOOLS M3X0.5 High Speed Steel Standard Hand Tap Metric (5510868)
- KODIAK CUTTING TOOLS M12X1.25 High Speed Steel Standard Hand Tap Metric (5511143)
- KODIAK CUTTING TOOLS 9/16-18 Standard Hand Tap Fractional (5504807)
- DRILL AMERICA m38x1.5 HSS Metric Hand Tap (DWTSMT38X1.5)
- Kodiak Cutting Tools Hand Taps