Shop All Hand Taps
Kodiak Cutting Tools
1/2 Countersink 4 Flute Machine Style 82 Deg.
Mfr # 5413628
Zoro # G8658075
product price: $64.69
/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Overall Length 3-7/8
- Drill Bit Size 0.5000 (1/2)
- Size 0.5000 (1/2)
- Drilling Length 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5413628
- Zoro # G8658075
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 3-7/8 |
Drill Bit Size | 0.5000 (1/2) |
Size | 0.5000 (1/2) |
Drilling Length | 1/2 |
Details
Number of Flutes | 4 |
Description
Made with Premium Grade High Speed Steel
82 Degree Include Angle
Four Flute Machine Countersink Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA 3/8" Drive Ratchet Set Torx(R), Metric 29 Pieces 8 mm to 19 mm , Chrome (05004047001)
- DRILL AMERICA 1-1/16" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD1-1/16)
- GEARWRENCH 27 Piece 3/4" Drive 12 Point Standard SAE Mechanics Tool Set (80880)
- STAHLWILLE TOOLS Planishing hammer d.32 mm L.300 mm (70130003)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502585)
- KODIAK CUTTING TOOLS 7/16-20 Standard Hand Tap Fractional (5504169)
- KODIAK CUTTING TOOLS M20X2.5 High Speed Steel Standard Hand Tap Metric (5511396)
- KODIAK CUTTING TOOLS M18X2.5 High Speed Steel Standard Hand Tap Metric (5511374)
- KODIAK CUTTING TOOLS #2-56 Standard Hand Tap Machine Screw Sizes (5499758)
- KODIAK CUTTING TOOLS #10-24 Standard Hand Tap Machine Screw Sizes (5501903)
- REGAL CUTTING TOOLS M36 x 4 D9 4 Flt. Bottom Metric Hand Tap (027834AS)
- Kodiak Cutting Tools Hand Taps