Shop All Counterbores
Kodiak Cutting Tools
1/2 Counterbore On Size Capscrew Style
Mfr # 5495754
Zoro # G8659588
product price: $78.25
/ea
Free Shipping & Returns
$78.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length std.
- Number of Flutes [Delete]
- Size 0.5000 (1/2)
- Drill Bit Size 0.5000 (1/2)
- Drilling Length 7-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5495754
- Zoro # G8659588
- Country of Origin United States
- Category Counterbores
Dimensions
Overall Length | std. |
Size | 0.5000 (1/2) |
Drill Bit Size | 0.5000 (1/2) |
Drilling Length | 7-1/2 |
Flute Size | 0.755 |
Pilot Size | 0.5 |
Details
Number of Flutes | [Delete] |
Series Number | 901 |
Tolerance | std. |
Description
High Speed Steel
Standard Capscrew Counterbore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTOR Handy Mip, Level 4, Semi Auto Retractable, Retractable 4 in L (447.02)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54460)
- MAKITA Shelf Brush, 3-3/4 (198540-1)
- LENCO Lenco 380-09010 Lh-1 Chipping Hammer|Le Lh-1 Hammer09010 (380-09010)
- KODIAK CUTTING TOOLS 1/2 Counterbore 1/32 Oversize Capscrew Style (5496062)
- KODIAK CUTTING TOOLS #3/4 Counterbores On Size Capscrew Style (5495776)
- KODIAK CUTTING TOOLS 7/16 Counterbore On Size Capscrew Style (5495743)
- KODIAK CUTTING TOOLS 1/4 Counterbore On Size Capscrew Style (5495710)
- KODIAK CUTTING TOOLS 7/8 Counterbore 1/32 Oversize Capscrew Style (5496095)
- KODIAK CUTTING TOOLS 10Pc Counterbore Set #4-1/2" 1/32" Oversize HSS Counterbore Set (5485909)
- KEO Counterbore, 1/64 Clearance, Size 1/4, Co (55216)
- Kodiak Cutting Tools Porting Tools & Counterbores