Shop All Cobalt End Mills
Kodiak Cutting Tools
1/2 Cobalt Endmill 2 Flute Single End ALTIN Coated
Mfr # 5532659
Zoro # G8614569
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1
- Overall Length 3
- Number of Flutes 2
- Size 0.5000 (1/2)
- Drill Bit Size 0.5000 (1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5532659
- Zoro # G8614569
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Length of Cut | 1 |
Overall Length | 3 |
Size | 0.5000 (1/2) |
Drill Bit Size | 0.5000 (1/2) |
Drilling Length | 1/2 |
Details
Number of Flutes | 2 |
Coating | ALTIN |
Description
Single End
2 Flute Cobalt ALTIN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Chucking Reamer, 15mm Size, HSS, Straight (C26218)
- REED DRILL BIT 1/4in COUP RET 99129 (CRPD25)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 7/64" (BITH3.502)
- SUPERIOR ELECTRIC Aftermarket German Graphite Carbon Brush Set Replaces Bosch 1617014143 - With Auto Cut Off (S89)
- KODIAK CUTTING TOOLS 1-1/2 Inch Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468639)
- KODIAK CUTTING TOOLS 1/8 Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5530800)
- KODIAK CUTTING TOOLS 1-1/2 Inch Cobalt Coarse Pitch Roughing End Mill ALTIN Coated (5467517)
- KODIAK CUTTING TOOLS 1-5/8" Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5531196)
- KODIAK CUTTING TOOLS 5/16 Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468529)
- KODIAK CUTTING TOOLS 1" Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5531119)
- OSG End Mill, Carbide, 1/2, 2 FL, SGL Sq End, CC (402-5000)
- Kodiak Cutting Tools End Mills