Shop All Carbide End Mills
Kodiak Cutting Tools
1/2 Carbide Endmill 4 Flute Single End Long Length
Mfr # 5436541
Zoro # G8656200
product price: $65.45
/ea
$65.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4
- Number of Flutes 4
- Length of Cut 2
- Size 0.5000 (1/2)
- Drill Bit Size 0.5000 (1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5436541
- Zoro # G8656200
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 4 |
Length of Cut | 2 |
Size | 0.5000 (1/2) |
Drill Bit Size | 0.5000 (1/2) |
Drilling Length | 1/2 |
Details
Number of Flutes | 4 |
Description
These Kodiak Cutting Tools® long series square end four flute carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide End Mill 4 Flute Square End Single End 30° Helix Long Length Center Cutting Carbide Endmill
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 10 in, 14 in L 1 1/2 in, 2 in Cap. Aluminum (4YR92)
- WESTWARD 3/8 in Drive, 11/32" Hex SAE Socket, 6 Points (53YR66)
- TITAN Tamper Resistant Torx Bit Set, 13 pcs. (16113)
- BOSCH Jigsaw Blade, T-Shank, 4 In. L, PK3 (T123X3)
- KODIAK CUTTING TOOLS 7/64 2 Flute Carbide Endmill Single End ALTIN Coated (5430040)
- KODIAK CUTTING TOOLS 1/8 VI Pro 4 Flute Carbide Endmill Ball ALCRO-MAX Coated (5557778)
- KODIAK CUTTING TOOLS 0.018 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522825)
- KODIAK CUTTING TOOLS 1/8 2 Flute Carbide Endmill Single End 45 Deg. ZRN Coated for Aluminum (5449638)
- KODIAK CUTTING TOOLS 3/4 Carbide Endmill 4 Fl Left Hand Spiral Left Hand Carbide End Mill (86279575)
- KODIAK CUTTING TOOLS 0.015 Carbide Endmill 4 Flute Micro w/Corner Radius ALTIN Coated (5520075)
- HARVEY TOOL Undercutting End Mill - 300, 0.1875" (3/16), Finish - Machining: AlTiN (911912-C3)
- Kodiak Cutting Tools End Mills