Shop All Spotting Drills
Kodiak Cutting Tools
1/2 Carbide Drill N/C Spotting Drill 90 Deg.
Mfr # 5438730
Zoro # G8571220
Free Shipping & Returns
$77.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4
- Size 0.5000 (1/2)
- Number of Flutes 2
- Drill Bit Size 0.5000 (1/2)
- Drilling Length 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5438730
- Zoro # G8571220
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 4 |
Size | 0.5000 (1/2) |
Drill Bit Size | 0.5000 (1/2) |
Drilling Length | 1/2 |
Details
Number of Flutes | 2 |
Description
Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Flex Head Ratcheting Wrench, 24mm (86024)
- TEKTON 3/8 Inch Drive x T30 Long Torx Bit Socket (SHB14430)
- DAYTON Bench Grinder, 10 in Max. Wheel Dia, 1 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (2LKT3)
- INGERSOLL-RAND Hammer Quick Change (9510)
- KODIAK CUTTING TOOLS 5/8 Carbide Drill N/C Spotting Drill 140 Deg. (5438895)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 120 Deg. (5438785)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 120 Deg. (5438763)
- KODIAK CUTTING TOOLS 3/16 Carbide Drill N/C Spotting Drill 140 Deg. (5438851)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. (5438862)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 140 Deg. ALTiN Coated (5438907)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Drill Bit Size: 1/8" (31900)
- Kodiak Cutting Tools Spotting Drills