Shop All Spotting Drills
Kodiak Cutting Tools
1/2 Carbide Drill N/C Spotting Drill 140 Deg. ALTiN Coated
Mfr # 5438911
Zoro # G8581924
Free Shipping & Returns
$97.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4
- Drill Bit Size 0.5000 (1/2)
- Number of Flutes 2
- Size 0.5000 (1/2)
- Drilling Length 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5438911
- Zoro # G8581924
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 4 |
Drill Bit Size | 0.5000 (1/2) |
Size | 0.5000 (1/2) |
Drilling Length | 1/2 |
Details
Number of Flutes | 2 |
Coating | ALTIN |
Description
142 Degree
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cabinet Rasp File, Smooth, Half Rnd, 12 In (10Z726)
- LYNDEX-NIKKEN Straight Collet, KM3/4, 5/8in (KM3/4-5/8)
- CRESCENT 3/8" Drive 12 Point Standard Metric Socket 17mm (CDS47N)
- VESSEL NECK TORSION Power Bit PH2x50, PK2 (NTPH250P2)
- KODIAK CUTTING TOOLS 3/16 Carbide Drill N/C Spotting Drill 140 Deg. (5438851)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. ALTiN Coated (5438909)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 120 Deg. (5438763)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. (5438862)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 120 Deg. (5438785)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 140 Deg. ALTiN Coated (5438907)
- BLAIR Cutter, 1/2", 3 pcs. (13208)
- Kodiak Cutting Tools Spotting Drills