Shop All Countersinks
Kodiak Cutting Tools
1/2 Carbide Countersink Six Flute 60 Deg.
Mfr # 5419524
Zoro # G8674839
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Overall Length 2-1/2
- Drill Bit Size 0.5000 (1/2)
- Size 0.5000 (1/2)
- Drilling Length 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5419524
- Zoro # G8674839
- Country of Origin United States
- Category Countersinks
Dimensions
Overall Length | 2-1/2 |
Drill Bit Size | 0.5000 (1/2) |
Size | 0.5000 (1/2) |
Drilling Length | 1/4 |
Details
Number of Flutes | 6 |
Coating | Steel Shank - Solid Carbide Head |
Shank Type | Steel Shank - Solid Carbide Head |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL 9 in. Magnetic Torpedo Level (581-9)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #8, 1", PK250 (212-8-250PK)
- GEARWRENCH 15mm 6 Point Combination Wrench (81763)
- CRAFTSMAN S2000 Open Tool Chest, 4 Drawer, Red, Steel, 26 in W x 16 in D x 24-1/2 in H (CMST98267RB)
- KODIAK CUTTING TOOLS 1/2 Carbide Countersink Six Flute 82 Deg. (5419612)
- KODIAK CUTTING TOOLS 3/8 Carbide Countersink Single Flute 100 Deg. (5516346)
- KODIAK CUTTING TOOLS 5/8 Carbide Countersink Three Flute 82 Deg. (5419249)
- KODIAK CUTTING TOOLS 1" Carbide Countersink Six Flute 90 Deg. (5419733)
- KODIAK CUTTING TOOLS 1" Carbide Countersink Single Flute 90 Deg. (5419095)
- KODIAK CUTTING TOOLS 3/4 Carbide Countersink Single Flute 100 Deg. (5516379)
- MELIN TOOL CO Countersink, Carbide, 1F, 82 deg., 3/16" (C1-3/16-82)
- Kodiak Cutting Tools Countersinks