Shop All Corner Chamfer End Mills
Kodiak Cutting Tools
1/2 Carbide Chamfer Mill 4 Flute Single End
Mfr # 5552982
Zoro # G8615199
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3
- Number of Flutes 4
- Size 0.5000 (1/2)
- Drill Bit Size 0.5000 (1/2)
- Drilling Length 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5552982
- Zoro # G8615199
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Overall Length | 3 |
Size | 0.5000 (1/2) |
Drill Bit Size | 0.5000 (1/2) |
Drilling Length | 1/2 |
Flute Length | 0.42 |
Details
Number of Flutes | 4 |
Degree | 60 |
Description
These Kodiak Cutting Tools® four flute solid carbide chamfer mills are available in a range of angles for a variety of chamfering applications. Our 60, 82, 90, 100, and 120 degree chamfer mills do not come to a point. Please reference the chart below for chamfer mill dimensions.
Premium Sub-Micrograin Carbide Drill Mill
4 Flute
Single End
Uncoated
View Carbide Chamfer Mill Speeds & Feeds
View Carbide Chamfer Mill Speeds & Feeds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Stubby Combination Wrench Set w/Modular Slotted Organizer, 25-Piece 1/4 - 3/4 in., 6 - 19 mm (WCB95403)
- PROTO 1/2 in Drive Impact Socket 7/16 in Size 12 pt Standard Depth, Black Oxide (J7414)
- CAPRI TOOLS Angle Open End Wrench Set, 30Deg and 60Deg Angles, 14 to 1 SAE, 13Pcs W Mechanic's Tray (CP11900-13ST)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 9/64 (C23350)
- KODIAK CUTTING TOOLS 1/4 Carbide Chamfer Mill 4 Flute Single End ALTIN Coated (5553180)
- KODIAK CUTTING TOOLS 1/8 Carbide Chamfer Mill 2 Flute Single End ALTIN Coated (5552729)
- KODIAK CUTTING TOOLS 1/8 Carbide Chamfer Mill 2 Flute Single End ALTIN Coated (5552817)
- KODIAK CUTTING TOOLS 1/2 Carbide Chamfer Mill 4 Flute Single End (5553026)
- KODIAK CUTTING TOOLS 1/8 Carbide Chamfer Mill 2 Flute Single End ALTIN Coated (5552861)
- KODIAK CUTTING TOOLS 1/4 Carbide Chamfer Mill 4 Flute Single End (5553092)
- MICRO 100 Carb End Mill, 1/2 In, 2FL, CC, Uncoated (DM-500-290)
- Kodiak Cutting Tools End Mills