Shop All Corner Chamfer End Mills
Kodiak Cutting Tools
1/2 Carbide Chamfer Mill 2 Flute Single End
Mfr # 5552718
Zoro # G8597717
product price: $71.45
/ea
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3
- Number of Flutes 2
- Size 0.5000 (1/2)
- Drill Bit Size 0.5000 (1/2)
- Drilling Length 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5552718
- Zoro # G8597717
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Overall Length | 3 |
Size | 0.5000 (1/2) |
Drill Bit Size | 0.5000 (1/2) |
Drilling Length | 1/2 |
Flute Length | 0.243 |
Details
Number of Flutes | 2 |
Degree | 120 |
Description
These Kodiak Cutting Tools® two flute solid carbide chamfer mills are available in a range of angles for a variety of chamfering applications. Chamfer mills do not come to a point. Please reference the chart below for chamfer mill dimensions.
Premium Sub-Micrograin Carbide Drill Mill
2 Flute
Single End
Uncoated
View Carbide Chamfer Mill Speeds & Feeds
View Carbide Chamfer Mill Speeds & Feeds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5.3 in Cobra(R) / 87 series Cobra(R) XS, Serrated (87 00 100)
- POLYVANCE FORMERLY URETHANE SUPPLY CO Hot Spot Stapler (6204)
- KO-KEN Bit 3mm Hex 100mm 1/4 Hex Drive (121H.100-3)
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 14" dia. (534973120)
- KODIAK CUTTING TOOLS 1/4 Carbide Chamfer Mill 4 Flute Single End (5553092)
- KODIAK CUTTING TOOLS 1/2 Carbide Chamfer Mill 4 Flute Single End (5553026)
- KODIAK CUTTING TOOLS 1/4 Carbide Chamfer Mill 4 Flute Single End ALTIN Coated (5553180)
- KODIAK CUTTING TOOLS 1/8 Carbide Chamfer Mill 2 Flute Single End ALTIN Coated (5552861)
- KODIAK CUTTING TOOLS 1/8 Carbide Chamfer Mill 2 Flute Single End ALTIN Coated (5552773)
- KODIAK CUTTING TOOLS 1/8 Carbide Chamfer Mill 2 Flute Single End ALTIN Coated (5552817)
- AC DRILLS Chamfer Mill, 2FL, 120 deg., 3/8" dia., Unct (40920)
- Kodiak Cutting Tools Corner Chamfer End Mills