Shop All Carbide End Mills
Kodiak Cutting Tools
1/2 3 Flute Carbide Endmill Single End 45 Deg. ZRN Coated for Aluminum
Mfr # 5449829
Zoro # G8601104
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3
- Number of Flutes 3
- Size 0.5000 (1/2)
- Drilling Length 1/2
- Drill Bit Size 0.5000 (1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5449829
- Zoro # G8601104
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3 |
Size | 0.5000 (1/2) |
Drilling Length | 1/2 |
Drill Bit Size | 0.5000 (1/2) |
Details
Number of Flutes | 3 |
Coating | ZIRC NITRIDE |
Description
These 3 flute Kodiak Cutting Tools® end mills are designed specifically for high speed machining in aluminum. This ZRN-coated end mill will plunge, slot and profile in all non-ferrous materials. This aluminum-cutting end mill works well in all non-ferrous materials as well as brass and bronze applications.
Premium Sub-Micrograin Carbide End Mill
3 Flute Center Cutting Carbide Endmill Single End
45 Degree ZRN Coated
ZRN Coating : ZRN is a high performance coating for milling non-ferrous materials such as aluminum. It prevents edge build up on the end mill that is typical in soft and sticky materials
View High-Performance End Mill Speeds & Feeds
End Mill TolerancesSize RangeDiameterShank1/8"-1/2"+.000, -.002-.0001,-.0004 ISO H65/8"-1"+.000, -.003-.0001,-.0004 ISO H6
ZRN Coating : ZRN is a high performance coating for milling non-ferrous materials such as aluminum. It prevents edge build up on the end mill that is typical in soft and sticky materials
View High-Performance End Mill Speeds & Feeds
End Mill TolerancesSize RangeDiameterShank1/8"-1/2"+.000, -.002-.0001,-.0004 ISO H65/8"-1"+.000, -.003-.0001,-.0004 ISO H6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO TSHDC EV Turboshear, Heavy Duty with Carrying Case (TSHDCEV)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T25 Power Bits (25 Pk) (48-32-4185)
- ARTU SDS Plus Drill Bit 3/16" x 12"L (01212)
- BIG HORN 1-Phase, 50HZ @ 240V-60HZ @ 220V, 3-HP, 18-26-Amp Magnetic Switch - CSA Approved (18823)
- KODIAK CUTTING TOOLS 1/8 3 Flute Carbide Endmill 45 Deg. ALTIN w/Corner Radius (5443680)
- KODIAK CUTTING TOOLS 0.039 Carbide Endmill 4 Flute Micro Square End (5446463)
- KODIAK CUTTING TOOLS 1/8 3 Flute Carbide Endmill Single End 45 Deg. ZRN Coated for Aluminum (5449792)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Single End (5430876)
- KODIAK CUTTING TOOLS 1/2 3 Flute Carbide Endmill 45 Deg. ZRN Coated w/Corner Radius (5450775)
- KODIAK CUTTING TOOLS 0.010 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522737)
- MICRO 100 Carbide End Mill, 9/32, Cut 1/2, 4 FLT (SEM-281-04)
- Kodiak Cutting Tools End Mills