Shop All Straight Flute 4-Flute Taps
Kodiak Cutting Tools
#12-28 TIN Coated Tap Plug Chamfer
Mfr # 5540901
Zoro # G9187519
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Plug
- Overall Length 15/16
- Thread Length 15/16
- Size #12-28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5540901
- Zoro # G9187519
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Overall Length | 15/16 |
Thread Length | 15/16 |
Size | #12-28 |
Drill Bit Size | #12-28 |
Drilling Length | .220 |
Shank Diameter | 0.22 |
Square Size | 0.165 |
Details
Number of Flutes | 4 |
Tap Style | Plug |
Limit | H3 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Scraper, Reversible Carbon Steel Blade, 48", GY, PK 10 (UNGLH12CCT)
- WRIGHT TOOL Nut Driver Hollow Shaft 1/4 (9222)
- VERTEX Vertex M8 X 1.25 Thread X 38mm Ball Knob (8017-0033)
- PFERD 7" Chisel Bit File - Flat (17082)
- KODIAK CUTTING TOOLS 3/8-16 TIN Coated Tap Bottom Chamfer (5541132)
- KODIAK CUTTING TOOLS 1/2-13 TIN Coated Tap Taper Chamfer (5541286)
- KODIAK CUTTING TOOLS 5/16-24 TIN Coated Tap Bottom Chamfer (5541088)
- KODIAK CUTTING TOOLS 5/16-18 TIN Coated Tap Plug Chamfer (5541033)
- KODIAK CUTTING TOOLS 3/8-24 TIN Coated Tap Taper Chamfer (5541154)
- KODIAK CUTTING TOOLS 3/4-10 TIN Coated Tap Bottom Chamfer (5541484)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C60776)
- Kodiak Cutting Tools Taps