Shop All Hand Taps
Kodiak Cutting Tools
#12-28 Standard Hand Tap Machine Screw Sizes
Mfr # 5502376
Zoro # G8627257
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 15/16
- Overall Length 15/16
- Tap Style Taper
- Number of Flutes 4
- Size #12-28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5502376
- Zoro # G8627257
- Country of Origin United States
- Category Hand Taps
Dimensions
Thread Length | 15/16 |
Overall Length | 15/16 |
Size | #12-28 |
Drill Bit Size | #12-28 |
Drilling Length | .220 |
Shank Diameter | 0.22 |
Square Size | 0.165 |
Details
Tap Style | Taper |
Number of Flutes | 4 |
Limit | H3 |
Description
Made from premium high speed steelGround threads Machine screw size taps Available in plug, taper or bottoming
View Tap Blank Dimensions
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAACK Model 1020 MONSTER BOX Jobsite Cabinet, Tan, 66" W x 30" D x 54-1/2" H (1020)
- CHICAGO PNEUMATIC Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7405)
- PROTO 1/2" Drive Deep Socket Set SAE 15 Pieces 3/8 in to 1 1/4 in , Full Polish (J54107)
- DYNABRADE Standard Contact Arm, General (15035)
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap Machine Screw Sizes (5501397)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Standard Hand Tap Metric (5510934)
- KODIAK CUTTING TOOLS M2X0.4 Standard Hand Tap Metric TIN Coated (5543508)
- KODIAK CUTTING TOOLS M16X2.0 High Speed Steel Standard Hand Tap Metric (5511297)
- KODIAK CUTTING TOOLS M10X1.50 High Speed Steel Standard Hand Tap Metric (5511121)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap Steam Oxide (5502200)
- DRILL AMERICA m12x.75 HSS Metric Hand Tap (DWTSMT12X.75)
- Kodiak Cutting Tools Taps