Shop All Round Dies
Kodiak Cutting Tools
#12-28 Die Split Round Adjustable High Speed Steel
Mfr # 5471862
Zoro # G8662774
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0
- Number of Flutes [Delete]
- Size #12-28
- Drill Bit Size #12-28
- Drilling Length 13/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5471862
- Zoro # G8662774
- Country of Origin United States
- Category Round Dies
Dimensions
Overall Length | 0 |
Size | #12-28 |
Drill Bit Size | #12-28 |
Drilling Length | 13/16 |
Details
Number of Flutes | [Delete] |
OD | 13/16 |
Description
High Speed SteelAdjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Machinist's Vise, Serrated Jaw, 9 13/16" L (400S)
- GREENLEE Fish Tape, 3/16 In x 100 ft, Nylon (FTN536-100)
- SUNEX 1/2" Drive Impact Socket 6 (26496)
- WIHA Insulated Phillips Screwdriver #2 Round (30747)
- KODIAK CUTTING TOOLS 7/8-9 Die Split Round Adjustable High Speed Steel (5472247)
- KODIAK CUTTING TOOLS 5/8-18 Die Split Round Adjustable Carbon Steel (5470806)
- KODIAK CUTTING TOOLS 5/8-11 Die Split Round Adjustable Carbon Steel (5470784)
- KODIAK CUTTING TOOLS 2" Die Stock for Round Die (5470223)
- KODIAK CUTTING TOOLS 1/4-28 Die Split Round Adjustable High Speed Steel (5471906)
- KODIAK CUTTING TOOLS 9/16-18 Die Split Round Adjustable High Speed Steel (5472148)
- DRILL AMERICA 1/2"-20 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-1220)
- Kodiak Cutting Tools Dies