Shop All Straight Flute 4-Flute Taps
Kodiak Cutting Tools
#12-24 TIN Coated Tap Plug Chamfer
Mfr # 5540857
Zoro # G9187948
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Plug
- Overall Length 15/16
- Thread Length 15/16
- Size #12-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5540857
- Zoro # G9187948
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Overall Length | 15/16 |
Thread Length | 15/16 |
Size | #12-24 |
Drill Bit Size | #12-24 |
Drilling Length | .220 |
Shank Diameter | 0.22 |
Square Size | 0.165 |
Details
Number of Flutes | 4 |
Tap Style | Plug |
Limit | H3 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY MP Mini Glass Scraper (GSM)
- CLE-LINE Mandrel Round Shank-6MM(1/4") 14-30MM(9/16"-1-3/16") 1885 (C25116)
- DE-STA-CO Latch Clamp, U-Bolt, w/Lever, 7500 Lbs, 3.67 (385-R)
- HHIP Pro-Series 0-0.5" AGD Group 2 Dial Indicator (4400-0004)
- KODIAK CUTTING TOOLS 1/2-13 TIN Coated Tap Taper Chamfer (5541286)
- KODIAK CUTTING TOOLS 3/8-24 TIN Coated Tap Plug Chamfer (5541165)
- KODIAK CUTTING TOOLS 7/16-14 TIN Coated Tap Plug Chamfer (5541209)
- KODIAK CUTTING TOOLS 3/8-16 TIN Coated Tap Bottom Chamfer (5541132)
- KODIAK CUTTING TOOLS 3/4-10 TIN Coated Tap Bottom Chamfer (5541484)
- KODIAK CUTTING TOOLS 5/16-24 TIN Coated Tap Bottom Chamfer (5541088)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (301767)
- Kodiak Cutting Tools Straight Flute 4-Flute Taps