Shop All Tap Sets
Kodiak Cutting Tools
#12-24 Standard Hand Tap 3 Piece Tap Sets
Mfr # 5502354
Zoro # G8631000
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style 3pc Tap Set
- Number of Flutes 4
- Thread Length 15/16
- Overall Length 15/16
- Drill Bit Size #12-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5502354
- Zoro # G8631000
- Country of Origin United States
- Category Tap Sets
Dimensions
Thread Length | 15/16 |
Overall Length | 15/16 |
Size | #12-24 |
Drill Bit Size | #12-24 |
Drilling Length | .220 |
Shank Diameter | 0.22 |
Square Size | 0.165 |
Details
Tap Style | 3pc Tap Set |
Number of Flutes | 4 |
Limit | H3 |
Description
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 3/4in.dia., 1-5/8in.Cut L (5313100)
- MIDWEST SNIPS Cable Cutter, Anvil Cut, 9 in (MWT-6300)
- MILBAR Safety Wire, 3-5/8In (19WA)
- WILTON C-Clamp, 4", Steel, Regular Duty, 3700 lb., Throat Depth: 2 5/16 in (804)
- KODIAK CUTTING TOOLS #10-24 Standard Hand Tap 3 Piece Tap Sets (5501639)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap 3 Piece Tap Sets (5502211)
- KODIAK CUTTING TOOLS #2-56 Standard Hand Tap 3 Piece Tap Sets (5499769)
- KODIAK CUTTING TOOLS 7/16-20 Standard Hand Tap 3 Piece Tap Sets (5504202)
- KODIAK CUTTING TOOLS 3/4-16 Standard Hand Tap 3 Piece Tap Sets (5505621)
- KODIAK CUTTING TOOLS 5/8-11 Standard Hand Tap 3 Piece Tap Sets (5504983)
- WESTWARD Alloy Steel Plug Tap, 10-32 UNF (CCT1060-44)
- Kodiak Cutting Tools Tap Sets