Shop All Round Dies
Kodiak Cutting Tools
#12-24 Die Split Round Adjustable High Speed Steel
Mfr # 5471851
Zoro # G8667428
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0
- Size #12-24
- Number of Flutes [Delete]
- Drill Bit Size #12-24
- Drilling Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5471851
- Zoro # G8667428
- Country of Origin United States
- Category Round Dies
Dimensions
Overall Length | 0 |
Size | #12-24 |
Drill Bit Size | #12-24 |
Drilling Length | 1 |
Details
Number of Flutes | [Delete] |
OD | 1 |
Description
High Speed SteelAdjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON Straight-Shank Multi-Purpose Bit 1/4" X 4" Groo-V Tip Bit (GRT- 4- 4)
- BON TOOL Asphalt Checking Straightedge 8 Foot Aluminuminum With Level Vial (19-155)
- WIHA ESD Safe Drive-Loc VI Wallet 32Pc. Set (28187)
- GREAT NECK 14-In Pipe Wrench (PW14)
- KODIAK CUTTING TOOLS 1/2-20 Die Split Round Adjustable High Speed Steel (5472115)
- KODIAK CUTTING TOOLS 5/16-32 Die Split Round Adjustable Carbon Steel (5470641)
- KODIAK CUTTING TOOLS 5/8-11 Die Split Round Adjustable High Speed Steel (5472159)
- KODIAK CUTTING TOOLS 9/16-12 Die Split Round Adjustable Carbon Steel (5470762)
- KODIAK CUTTING TOOLS #8-32 Die Split Round Adjustable High Speed Steel (5471785)
- KODIAK CUTTING TOOLS #10-32 Die Split Round Adjustable Carbon Steel (5470465)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield ThreadIng 1 In Outside Diameter M6x1 (415801)
- Kodiak Cutting Tools Round Dies