Shop All Straight Flute 4-Flute Taps
Kodiak Cutting Tools
1/2-20 TIN Coated Tap Plug Chamfer
Mfr # 5541341
Zoro # G9181727
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Plug
- Overall Length 1-21/32
- Size 1/2-20
- Drill Bit Size 1/2-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5541341
- Zoro # G9181727
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Overall Length | 1-21/32 |
Size | 1/2-20 |
Drill Bit Size | 1/2-20 |
Drilling Length | .367 |
Shank Diameter | 0.367 |
Square Size | 0.275 |
Details
Number of Flutes | 4 |
Tap Style | Plug |
Limit | H3 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 11/16 in. (80043)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 5/16 " L.23 mm (01530020)
- PRO-GRADE TOOLS 1/4" Drive SAE, 8 pcs (19200)
- DRILL AMERICA HSS Spiral Point Tap, 3/8"-16, 3 Flutes (DWT57176)
- KODIAK CUTTING TOOLS 5/16-24 TIN Coated Tap Bottom Chamfer (5541088)
- KODIAK CUTTING TOOLS 3/8-24 TIN Coated Tap Taper Chamfer (5541154)
- KODIAK CUTTING TOOLS 1/2-13 TIN Coated Tap Taper Chamfer (5541286)
- KODIAK CUTTING TOOLS 7/16-14 TIN Coated Tap Plug Chamfer (5541209)
- KODIAK CUTTING TOOLS 1/2-13 TIN Coated Tap Bottom Chamfer (5541308)
- KODIAK CUTTING TOOLS #8-32 TIN Coated Tap Bottom Chamfer (5540736)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (19615)
- Kodiak Cutting Tools Straight Flute 4-Flute Taps