Shop All Hand Taps
Kodiak Cutting Tools
1/2-20 Standard Hand Tap Fractional
Mfr # 5504488
Zoro # G8568588
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-21/32
- Tap Style Taper
- Number of Flutes 4
- Size 1/2-20
- Drill Bit Size 1/2-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5504488
- Zoro # G8568588
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 1-21/32 |
Size | 1/2-20 |
Drill Bit Size | 1/2-20 |
Drilling Length | .367 |
Shank Diameter | 0.367 |
Square Size | 0.275 |
Details
Tap Style | Taper |
Number of Flutes | 4 |
Limit | H3 |
Description
Made from premium high speed steelGround threads Fractional size taps Available in plug, taper or bottoming
View Tap Blank Dimensions
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip D=1/4-20X20 A=50, H=24, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.01A2X20)
- BESSEY 6" Woodworking Clamp, Wood Handle and 3-1/2" Throat Depth (GSCC3.506+2K)
- HOLEX Hexagon screwdriver, with T-handle , Hexagon: 1/4 inch (627585 1/4)
- STARRETT Band Saw Blade, 9 ft. 6 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (99188-09-06)
- KODIAK CUTTING TOOLS M10X1.25 Standard Hand Tap Metric TIN Coated (5543772)
- KODIAK CUTTING TOOLS M3X0.5 High Speed Steel Standard Hand Tap Metric (5510868)
- KODIAK CUTTING TOOLS 3/8-16 Standard Hand Tap Fractional (5503597)
- KODIAK CUTTING TOOLS M12X1.25 High Speed Steel Standard Hand Tap Metric (5511143)
- KODIAK CUTTING TOOLS M8X1.25 Standard Hand Tap Metric TIN Coated (5543739)
- KODIAK CUTTING TOOLS #10-32 High Speed Steel Oversize Hand Tap .005 Oversize Plug (5507084)
- KODIAK CUTTING TOOLS M14X1.50 High Speed Steel Standard Hand Tap Metric (5511198)
- Kodiak Cutting Tools Hand Taps