Shop All Thread Forming Taps
Kodiak Cutting Tools
1/2-20 High Speed Steel Thread Forming Roll Tap TIN Coated
Mfr # 5510780
Zoro # G9184125
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Overall Length 1-21/32
- Size 1/2-20
- Drill Bit Size 1/2-20
- Drilling Length .367
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5510780
- Zoro # G9184125
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Overall Length | 1-21/32 |
Size | 1/2-20 |
Drill Bit Size | 1/2-20 |
Drilling Length | .367 |
Shank Diameter | 0.367 |
Details
Number of Flutes | [Delete] |
Coating | TIN |
Limit | H8 |
Thread Chamfer | 2.5 |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes #6-32 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 5/8-18 H5 3 Flt. Plug TC-LT Spiral Point Tap (030024TC)
- TUNGALOY Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Carbide (6856794)
- BETA Combination Wrench, 1-5/16" (000420133)
- DRILL AMERICA .3150 HSS Straight Shank Chucking Reamer (DWRR.3150)
- KODIAK CUTTING TOOLS #2-56 High Speed Steel Thread Forming Roll Tap TIN Coated (5509724)
- KODIAK CUTTING TOOLS M1.6 x .35 High Speed Steel Thread Forming Roll Tap Metric (5563412)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5499406)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558141)
- KODIAK CUTTING TOOLS M2 X .4 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563302)
- KODIAK CUTTING TOOLS M3 X .5 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563324)
- DRILLCO 8-32, CARBON BOTTOMING TAP - 2000C (20C008CB)
- Kodiak Cutting Tools Taps