Shop All Thread Forming Taps
Kodiak Cutting Tools
1/2-20 High Speed Steel Thread Forming Roll Tap
Mfr # 5559076
Zoro # G9180869
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Overall Length 1-21/32
- Size 1/2-20
- Drill Bit Size 1/2-20
- Drilling Length .367
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5559076
- Zoro # G9180869
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Overall Length | 1-21/32 |
Size | 1/2-20 |
Drill Bit Size | 1/2-20 |
Drilling Length | .367 |
Square Size | 0.275 |
Shank Diameter | 0.367 |
Details
Number of Flutes | [Delete] |
Thread Chamfer | 2.5 |
Limit | H5 |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes #6-32 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 3/8 in. Drive to 1/4 in. Drive Reducer (49-66-6722)
- WILTON Lead Screw Bracket (5712521)
- WESTWARD 1/2 in Drive Impact Socket Bit 12 mm, Metric (4LZF2)
- IGAGING Inch & Metric Dial Caliper, 6" - 100-156 (100-156)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5499395)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Thread Forming Roll Tap Metric (5559153)
- KODIAK CUTTING TOOLS M8X1.25 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5499428)
- KODIAK CUTTING TOOLS 1/2-13 High Speed Steel Thread Forming Roll Tap TIN Coated (5510714)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5499406)
- KODIAK CUTTING TOOLS M1.6 x .35 High Speed Steel Thread Forming Roll Tap Metric (5563412)
- YMW TAPS Thread Roll Tap, H4 10-24 (B) (389454)
- Kodiak Cutting Tools Taps