Shop All Round Dies
Kodiak Cutting Tools
1/2-20 Die Split Round Adjustable High Speed Steel
Mfr # 5472115
Zoro # G8649237
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0
- Size 1/2-20
- Drill Bit Size 1/2-20
- Drilling Length 1
- OD 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5472115
- Zoro # G8649237
- Country of Origin United States
- Category Round Dies
Dimensions
Overall Length | 0 |
Size | 1/2-20 |
Drill Bit Size | 1/2-20 |
Drilling Length | 1 |
Details
OD | 1 |
D | 1 |
Description
High Speed SteelAdjustable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE T-20 Torx Series 99 Blade (9920XTDN)
- DASCO PRO Pin Punch, 3/16 Tip x 5-1/2" L (584)
- PROTO 1/4 in Drive, E6 Torx(R) SAE Socket, 6 Points (J6906TX)
- WESTWARD HSS Step Drill Bit 9 Sizes, 1/2-1" (19N142)
- KODIAK CUTTING TOOLS 5/8-11 Die Split Round Adjustable High Speed Steel (5472159)
- KODIAK CUTTING TOOLS 1/4-20 Die Split Round Adjustable High Speed Steel (5471884)
- KODIAK CUTTING TOOLS 1/2-13 Die Split Round Adjustable High Speed Steel (5472093)
- KODIAK CUTTING TOOLS 9/16-18 Die Split Round Adjustable High Speed Steel (5472148)
- KODIAK CUTTING TOOLS 1-1/2" Die Stock for Round Die (5470212)
- KODIAK CUTTING TOOLS 5/16-18 Die Split Round Adjustable High Speed Steel (5471961)
- DRILL AMERICA 1/2"-12x2" OD HSS Round Adjustable Die Special (DWTSR2-1212)
- Kodiak Cutting Tools Dies