Shop All Carbide End Mills
Kodiak Cutting Tools
1/2 2 Flute Carbide Endmill Long Length- 45 Deg. ZRN Coated
Mfr # 5449983
Zoro # G8605715
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4
- Number of Flutes 2
- Length of Cut 2
- Size 0.5000 (1/2)
- Drill Bit Size 0.5000 (1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5449983
- Zoro # G8605715
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 4 |
Length of Cut | 2 |
Size | 0.5000 (1/2) |
Drill Bit Size | 0.5000 (1/2) |
Drilling Length | 1/2 |
Details
Number of Flutes | 2 |
Coating | ZIRC NITRIDE |
Description
These 2 flute Kodiak Cutting Tools® end mills are designed specifically for high speed machining in aluminum. This tool will plunge, slot and profile in all non-ferrous materials. This end mill works well in all non-ferrous materials as well as brass and bronze applications.
Premium Sub-Micrograin Carbide End Mill
2 Flute Center Cutting Carbide Endmill Single End
45 Degree ZRN Coated
ZRN Coating : ZRN is a high performance coating for milling non-ferrous materials such as aluminum. It prevents edge build up on the end mill that is typical in soft and sticky materials
View High-Performance End Mill Speeds & Feeds
End Mill TolerancesSize RangeDiameterShank1/8"-1/2"+.000, -.002-.0001,-.0004 ISO H65/8"-1"+.000, -.003-.0001,-.0004 ISO H6
ZRN Coating : ZRN is a high performance coating for milling non-ferrous materials such as aluminum. It prevents edge build up on the end mill that is typical in soft and sticky materials
View High-Performance End Mill Speeds & Feeds
End Mill TolerancesSize RangeDiameterShank1/8"-1/2"+.000, -.002-.0001,-.0004 ISO H65/8"-1"+.000, -.003-.0001,-.0004 ISO H6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carpet Seam Binder, Satin Brass, 96 in. L (2RRU6)
- HOUGEN 2-1/2 in. Carbide Sheet Metal Holcutter (14374)
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Single End Ball End Mill (DWCF1118)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-1/2 (55496)
- KODIAK CUTTING TOOLS 0.010 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522737)
- KODIAK CUTTING TOOLS 0.050 Carbide Endmill 4 Flute Micro Square End (5446584)
- KODIAK CUTTING TOOLS 5/8 Carbide Endmill 4 Fl Left Hand Spiral Left Hand Carbide End Mill (86279562)
- KODIAK CUTTING TOOLS 5/16 2 Flute Carbide Endmill Single End Stub ALTIN Coated (5432548)
- KODIAK CUTTING TOOLS 0.014 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522781)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Single End Ball Nose Stub ALTIN Coated (5433659)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/8, 1-1/4 Cut L (07595TF)
- Kodiak Cutting Tools End Mills