Shop All Pipe Taps
Kodiak Cutting Tools
1/2-14 Taper Pipe Tap NPTF Interrupted Thread Tap TIN Coated
Mfr # 5512479
Zoro # G8590358
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Overall Length 1-3/8
- Size 1/2-14
- Drill Bit Size 1/2-14
- Drilling Length .6875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5512479
- Zoro # G8590358
- Country of Origin United States
- Category Pipe Taps
Dimensions
Overall Length | 1-3/8 |
Size | 1/2-14 |
Drill Bit Size | 1/2-14 |
Drilling Length | .6875 |
Shank Diameter | 0.6875 |
Square Size | 0.515 |
Details
Item | Pipe Tap |
Number of Flutes | 5 |
Coating | TIN |
Description
NPTF DrysealInterrupted Thread TIN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9 in Comfort Grip Plier High Leverage, Steel (MT550T)
- LLAMBRICH USA Keyed Drill Chuck 5/8" Cap., 1/2-20 Mount Size, Steel (CY-16 R-1/2)
- VULCAN Bit Set Wood Spade 6Pc 3/8-1In (476940OR)
- DEWALT PULL SAW 2EG 10"" 7/14TPI (DWHT20216)
- KODIAK CUTTING TOOLS 1/8-27 High Speed Steel Taper Pipe Tap NPT Interrupted Thread (5512155)
- KODIAK CUTTING TOOLS 1-1/2"-11-1/2 High Speed Steel Taper Pipe Tap NPT (5512122)
- KODIAK CUTTING TOOLS 1/4-18 Taper Pipe Tap NPT Steam Oxide (5533462)
- KODIAK CUTTING TOOLS 1/2-14 Taper Pipe Tap NPTF Dryseal Tap TIN Coated (5545755)
- KODIAK CUTTING TOOLS 1/16-27 High Speed Steel Taper Pipe Tap NPT (5512023)
- KODIAK CUTTING TOOLS 2"-11-1/2 Taper Pipe Tap NPTF Interrupted Thread Tap TIN Coated (5512484)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- Kodiak Cutting Tools Taps