Shop All Pipe Taps
Kodiak Cutting Tools
1/2-14 High Speed Steel Taper Pipe Tap NPTF Dryseal
Mfr # 5512309
Zoro # G8584514
$72.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Overall Length 1-3/8
- Size 1/2-14
- Drill Bit Size 1/2-14
- Drilling Length .6875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5512309
- Zoro # G8584514
- Country of Origin United States
- Category Pipe Taps
Dimensions
Overall Length | 1-3/8 |
Size | 1/2-14 |
Drill Bit Size | 1/2-14 |
Drilling Length | .6875 |
Square Size | 0.515 |
Shank Diameter | 0.6875 |
Details
Item | Pipe Tap |
Number of Flutes | 4 |
Description
Taper Pipe
NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Battery-Operated Cutter/Crimper, Tool Only (BAT20-7T)
- GREENLEE Knockout Punch/Die, For 10 ga SS, 3 in (745H-3)
- BAHCO Bahco Wavy Blade for 650/665 Scraper, 2" (850-1)
- BESSEY Spring Clamp, Steel, 1" (XM3)
- KODIAK CUTTING TOOLS 3/8-18 Taper Pipe Tap NPT TIN Coated (5533495)
- KODIAK CUTTING TOOLS 1/2-14 High Speed Steel Taper Pipe Tap NPT (5512078)
- KODIAK CUTTING TOOLS 3/4-14 High Speed Steel Taper Pipe Tap NPT (5512089)
- KODIAK CUTTING TOOLS 3/4-14 Straight Pipe Tap NPS Tap TIN Coated (5512746)
- KODIAK CUTTING TOOLS 1/4-18 Taper Pipe Tap NPT Interrupted Thread TIN Coated (5533693)
- KODIAK CUTTING TOOLS 1/8-27 High Speed Steel Taper Pipe Tap NPT Interrupted Thread (5512155)
- CLEVELAND Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (C56705)
- Kodiak Cutting Tools Pipe Taps