Shop All Pipe Taps
Kodiak Cutting Tools
1/2-14 High Speed Steel Taper Pipe Tap NPT Interrupted Thread
Mfr # 5512188
Zoro # G8610350
product price: $93.59
/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Overall Length 1-3/8
- Size 1/2-14
- Drill Bit Size 1/2-14
- Drilling Length .6875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5512188
- Zoro # G8610350
- Country of Origin United States
- Category Pipe Taps
Dimensions
Overall Length | 1-3/8 |
Size | 1/2-14 |
Drill Bit Size | 1/2-14 |
Drilling Length | .6875 |
Square Size | 0.515 |
Shank Diameter | 0.6875 |
Details
Item | Pipe Tap |
Number of Flutes | 5 |
Description
NPT Interrupted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525160)
- MILWAUKEE TOOL Extreme Thin Metal Deep Cut Band Saw Blade, 8/10 Teeth Per Inch, 3 Pack (48-39-0601)
- GEARWRENCH 1/4" Drive 90T Locking Flex Head Ratchet (81015T)
- MAKITA Angle Grinder 4 1/2" /5", 11.0 A, Paddle (GA5053R)
- KODIAK CUTTING TOOLS 1/4-18 Taper Pipe Tap NPTF Interrupted Thread Tap TIN Coated (5512477)
- KODIAK CUTTING TOOLS 1/8-27 High Speed Steel Taper Pipe Tap NPT (5512045)
- KODIAK CUTTING TOOLS 3/4-14 High Speed Steel Taper Pipe Tap NPT (5512089)
- KODIAK CUTTING TOOLS 3/4-14 Taper Pipe Tap NPTF Dryseal Tap TIN Coated (5545766)
- KODIAK CUTTING TOOLS 1/2-14 Taper Pipe Tap NPTF Dryseal Tap TIN Coated (5545755)
- KODIAK CUTTING TOOLS 1/4-18 Taper Pipe Tap NPT Steam Oxide (5533462)
- DRILLCO 1-1/4 - 11-1/, Pipe Taps (290A216)
- Kodiak Cutting Tools Taps