Shop All Straight Flute 4-Flute Taps
Kodiak Cutting Tools
1/2-13 TIN Coated Tap Plug Chamfer
Mfr # 5541297
Zoro # G9180187
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Plug
- Overall Length 1-21/32
- Size 1/2-13
- Drill Bit Size 1/2-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5541297
- Zoro # G9180187
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Overall Length | 1-21/32 |
Size | 1/2-13 |
Drill Bit Size | 1/2-13 |
Drilling Length | .367 |
Square Size | 0.275 |
Shank Diameter | 0.367 |
Details
Number of Flutes | 4 |
Tap Style | Plug |
Limit | H3 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Tool Bag, 3 Outside Pockets, Polyester, Black, 13" W x 9" D x 8" H (53JW42)
- PROTO 1/2 in Drive Impact Socket 13 mm Size 6 pt Standard Depth, Black Oxide (J7413M)
- STAHLWILLE TOOLS Set: Double ended ring Wrench No.20/8 8-pcs. (96410405)
- VERMONT GAGE Plug Gage, UNEF, 1-3/16"-18 Thread (371173550)
- KODIAK CUTTING TOOLS 1/2-13 TIN Coated Tap Taper Chamfer (5541286)
- KODIAK CUTTING TOOLS 5/16-18 TIN Coated Tap Plug Chamfer (5541033)
- KODIAK CUTTING TOOLS 5/16-24 TIN Coated Tap Bottom Chamfer (5541088)
- KODIAK CUTTING TOOLS 3/8-16 TIN Coated Tap Bottom Chamfer (5541132)
- KODIAK CUTTING TOOLS 3/4-10 TIN Coated Tap Bottom Chamfer (5541484)
- KODIAK CUTTING TOOLS 1/4-20 TIN Coated Tap Plug Chamfer (5540945)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (330076)
- Kodiak Cutting Tools Taps