Shop All Thread Forming Taps
Kodiak Cutting Tools
1/2-13 High Speed Steel Thread Forming Roll Tap TIN Coated
Mfr # 5510714
Zoro # G9181760
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Overall Length 1-21/32
- Size 1/2-13
- Drill Bit Size 1/2-13
- Drilling Length .367
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5510714
- Zoro # G9181760
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Overall Length | 1-21/32 |
Size | 1/2-13 |
Drill Bit Size | 1/2-13 |
Drilling Length | .367 |
Shank Diameter | 0.367 |
Details
Number of Flutes | [Delete] |
Limit | H7 |
Thread Chamfer | 2.5 |
Coating | TIN |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes #6-32 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 1/4-E (11013)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-187-062)
- MILWAUKEE TOOL 2-1/8" X 22" One Piece SDS-MAX Tunnel Bit (48-20-5312)
- NACHI Jobber Length HSS Drill - #43 (0545269)
- KODIAK CUTTING TOOLS M1.6 x .35 High Speed Steel Thread Forming Roll Tap Metric (5563412)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Thread Forming Roll Tap (5558845)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5499395)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Thread Forming Roll Tap Metric (5559153)
- KODIAK CUTTING TOOLS M4X0.7 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5499351)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Thread Forming Roll Tap TIN Coated (5510340)
- YMW TAPS Thread Forming Tap, M3X0.5, TiCN (386610)
- Kodiak Cutting Tools Taps