Shop All Spiral Point 3-Flute Taps
Kodiak Cutting Tools
1/2-13 High Speed Steel Spiral Pt Plug Tap Nitride & Steam Oxide
Mfr # 5508624
Zoro # G8635465
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Overall Length 1-21/32
- Drill Bit Size 1/2-13
- Drilling Length .367
- Limit H3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5508624
- Zoro # G8635465
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Overall Length | 1-21/32 |
Size | 1/2-13 |
Drill Bit Size | 1/2-13 |
Drilling Length | .367 |
Shank Diameter | 0.367 |
Details
Number of Flutes | 3 |
Limit | H3 |
Coating | NIT/ST |
Description
Spiral Point NIT/Steam
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Scoop, Metal Detect, Gray, 3-1/2 x 15 In (6500MD5)
- DIABLO 12" L x Metal Cutting Reciprocating Saw Blade (DS1208BFD25)
- DEWALT DEWALT WD CHISEL SET 3PC (DWHT16862)
- DRILLCO 3/8, HAND REAMER SPIRAL FLUTE - 4450E (445E124)
- KODIAK CUTTING TOOLS #10-24 Spiral Pt Plug Tap High Vanadium High Speed Steel (5513035)
- KODIAK CUTTING TOOLS 7/16-20 High Speed Steel Spiral Pt Plug Tap (5508547)
- KODIAK CUTTING TOOLS 3/8-24 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide (5512903)
- KODIAK CUTTING TOOLS 1/4-28 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide (5573376)
- KODIAK CUTTING TOOLS #10-32 Spiral Pt Plug Tap High Vanadium High Speed Steel (5513046)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Spiral Pt Plug Tap (5508250)
- WIDIA Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes, Oxide (VTSPO5416)
- Kodiak Cutting Tools Spiral Point 3-Flute Taps